Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot OT Waterproof Work Boot
Mfr # GB00521 W 120
Zoro # G208466315
product price: $128.99
/pr
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 12
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00521 W 120
- Zoro # G208466315
- UPC # 193715335151
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Standards | ASTM F2892 |
Item | Plain Toe Boots |
Resists | Slips |
Description
Stay light on your feet when youre putting in those extra hours. The Georgia Boot OT collection features direct-attached work boots with a polyurethane midsole and ultra-durable Carbo-Tec Rubber outsole. Equipped with an AMP LT memory foam insole and the Georgia waterproof system, these lightweight all-purpose work boots provide supreme comfort for those extra-long workdays. This style meets ASTM F2892 electrical hazard standard for soft toe safety boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., PR (G99CRBERLGMA)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4500)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (11-801)
- CONDOR Ball Valve Lockout, Red, 4-29/64" H (437R16)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 100)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 W 095)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 105)
- GEORGIA BOOT Farm and Ranch Lacer Work Boot, 10W (G7014)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 105)
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- Georgia Boot Plain-Toe Work Boots and Shoes