Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot OT Waterproof Work Boot
Mfr # GB00521 W 095
Zoro # G508466176
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 9.5
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00521 W 095
- Zoro # G508466176
- UPC # 193715335106
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | W |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Standards | ASTM F2892 |
Resists | Slips |
Item | Plain Toe Boots |
Description
Stay light on your feet when youre putting in those extra hours. The Georgia Boot OT collection features direct-attached work boots with a polyurethane midsole and ultra-durable Carbo-Tec Rubber outsole. Equipped with an AMP LT memory foam insole and the Georgia waterproof system, these lightweight all-purpose work boots provide supreme comfort for those extra-long workdays. This style meets ASTM F2892 electrical hazard standard for soft toe safety boots.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Keep Out Sign, D59RB (D59RB)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W (EDG 2 R M6)
- TECHNICHE L/XL PCM Cooling Vest, Black (6626-BK-L/XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (28-507)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 130)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Pull-On Boot (GB00495 W 105)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 W 095)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 M 140)
- GEORGIA BOOT AMP LT Insole, LRM (GB00227)
- GEORGIA BOOT Carbo-Tec LTX Waterproof Composite Toe Work Boot, 11W (GB00391)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, M, Black, Composite, PR (A7248-M)
- Georgia Boot Foot Protection