Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot OT Waterproof Work Boot
Mfr # GB00521 M 110
Zoro # G408466399
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 11
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00521 M 110
- Zoro # G408466399
- UPC # 193715335021
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Standards | ASTM F2892 |
Item | Plain Toe Boots |
Description
Stay light on your feet when youre putting in those extra hours. The Georgia Boot OT collection features direct-attached work boots with a polyurethane midsole and ultra-durable Carbo-Tec Rubber outsole. Equipped with an AMP LT memory foam insole and the Georgia waterproof system, these lightweight all-purpose work boots provide supreme comfort for those extra-long workdays. This style meets ASTM F2892 electrical hazard standard for soft toe safety boots.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Inventory Tags, 3 Part Blank w/Carbon #8, Pre-Wired, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17503)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, L (903L)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE3M64)
- GEORGIA BOOT Georgia Boot Wedge Moc Toe Work Boot (GB00480 W 085)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 085)
- GEORGIA BOOT AMP Insole, LRM (GB00110)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 M 090)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 100)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 W 105)
- TALON TRAX Boots, Size 10, 13" Height, Black, Plain, PR (29UT85)
- Georgia Boot Foot Protection