Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot OT Waterproof Pull On Work Boot
Mfr # GB00523 W 130
Zoro # G408468744
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 13
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00523 W 130
- Zoro # G408468744
- UPC # 193715336141
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Height | 10 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
GB00523, OT, metal free, non-metallic, plain toe, soft toe, 10 inch, pullon, pull-on, work boot, boot, Georgia Boot, comfortable work boot, full-grain leather boot, footwear, tough work boot, buy shoes online, boots, brown boots, best boots, work boots, waterproof boots, good boots, waterproof work boots, best work boots, most comfortable work boots, best work boots, construction boots, work boots, working boots, mens work boots, pull on, pull on boots, Georgia pull on boots, Georgia boot pull on boots, non-steel toe boots, Georgia non safety toe, Georgia work boot, leather pull on boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R25)
- STRANCO Die-Cut Refl. Letter Label, N, 4In H, PK5 (DWR-4-N-5)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4070-M (8))
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 M 075)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 W 130)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 110)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 120)
- GENUINE GRIP Jogger, Men, Black, 1010-10.5M, PR (1010-10.5M)
- Georgia Boot Foot Protection