Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot OT Waterproof Hiker Work Boot
Mfr # GB00524 M 100
Zoro # G508465735
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00524 M 100
- Zoro # G508465735
- UPC # 193715335229
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Standards | ASTM F2892 |
Resists | Slips |
Item | Plain Toe Boots |
Description
Working long hours can be grueling, so look to the Georgia Boot OT men's work boot to keep you comfortable and light on your feet. This 6-inch waterproof leather hiker is lightweight, durable, and supremely comfortable.Equipped with a removable memory foam insole, fiberglass shank for arch support and a guaranteed waterproof system, these lightweight all-purpose work boots provide great shock absorption and comfort for those extra-long workdays. Direct attach constructions affixes a polyurethane midsole to an ultra-durable Carbo-Tec Rubber outsole with defined heel. And these plain toe work boots meet ASTM 2892 standards for resisting electrical hazards. Pick up your pair of these comfortable waterproof work hikers today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prinzing Safety Glasses Holder, BRADY 2011L (2011L)
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK12 (8511PA1-A)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10023467)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, 2XL (61060503XXL)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 095)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 095)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7223-M)
- Georgia Boot Plain-Toe Work Boots and Shoes