Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot OT Waterproof Hiker Work Boot
Mfr # GB00524 M 080
Zoro # G408468720
product price: $135.99
/pr
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 8
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00524 M 080
- Zoro # G408468720
- UPC # 193715335182
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Standards | ASTM F2892 |
Item | Plain Toe Boots |
Resists | Slips |
Description
Working long hours can be grueling, so look to the Georgia Boot OT men's work boot to keep you comfortable and light on your feet. This 6-inch waterproof leather hiker is lightweight, durable, and supremely comfortable.Equipped with a removable memory foam insole, fiberglass shank for arch support and a guaranteed waterproof system, these lightweight all-purpose work boots provide great shock absorption and comfort for those extra-long workdays. Direct attach constructions affixes a polyurethane midsole to an ultra-durable Carbo-Tec Rubber outsole with defined heel. And these plain toe work boots meet ASTM 2892 standards for resisting electrical hazards. Pick up your pair of these comfortable waterproof work hikers today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SP41 Class E Sealed Waterproof Safety Pants (SP41-EPGS-XL2X)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, S, 1 PR (9010-S (7))
- SAFE HANDLER Tough Pro Grip Gloves, Small/Medium, PR (BLSH-HDSRG-15-SM)
- STRANCO Die-Cut Reflective Number Label, 2, PK5 (DWR-1.5-2-5)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 105)
- GEORGIA BOOT Waterproof Lace-To-Toe Work Boot, 95M, 95M (G101)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 085)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 105)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 M 090)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 5.5 (230-5.5W)
- Georgia Boot Foot Protection