Shop All Socks
Georgia Boot
Georgia Boot Merino Wool Crew Socks
Mfr # GB3002 GRYME
Zoro # G908468664
product price: $11.39
/pr
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Sock Color Gray
- Size M
- Socks Primary Material Merino Wool
- Features Merino Wool naturally regulates temperature, Best sock for all weather use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB3002 GRYME
- Zoro # G908468664
- UPC # 606902994036
- Country of Origin United States
- Category Socks
Dimensions
Size | M |
Details
Item | Merino Wool Crew Socks |
Primary Sock Color | Gray |
Socks Primary Material | Merino Wool |
Features | Merino Wool naturally regulates temperature, Best sock for all weather use |
Description
These wool socks won't make your feet too hot. They are designed for all weather!Georgia Boot® Merino Wool Crew Socks are 55-percent acrylic, 25-percent wool, 18-percent nylon and two-percent spandex.The merino wool naturally regulates the temperature of your feet to keep you comfortable in cold temperatures, but also when it's warmer outside. These are the best socks for all seasons.These are taupe socks with olive on the heel, bottom of the foot and toe.Choose men's crew socks in a wool that you can wear all the time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Tri Weave Rain Pants (756B LRG)
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, S/M (8936)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-DG_12x18 (T1-1028-DG_12x18)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 BRNLR)
- GEORGIA BOOT Georgia Boot Merino Lambs Wool Crew Sock (GB8012 GPHXL)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPELR)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 GR ME)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEXL)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEME)
- PUDUS Unisex Lumberjack One Size Fits Most Slipper Socks Gray (LJ-GRY-C)
- Georgia Boot Foot Protection