Shop All Socks
Georgia Boot
Georgia Boot Merino Lambs Wool Crew Sock
Mfr # GB8012 MOHXL
Zoro # G308468738
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Sock Color Mocha
- Size XL
- Socks Primary Material Merino Wool
- Features 85% merino lambs wool, 13% nylon, 2% spandex, Wicks moisture away from the skin to keep foot dry and cool in summer, dry and warm in winter, Arch support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB8012 MOHXL
- Zoro # G308468738
- UPC # 606902644887
- Country of Origin United States
- Category Socks
Dimensions
Size | XL |
Details
Item | Merino Lambs Wool Crew Sock |
Primary Sock Color | Mocha |
Socks Primary Material | Merino Wool |
Features | 85% merino lambs wool, 13% nylon, 2% spandex, Wicks moisture away from the skin to keep foot dry and cool in summer, dry and warm in winter, Arch support |
Description
These wool socks won't make your feet too hot and they keep your feet dry. They're designed for all weather!Georgia Boot® Merino Lambs Wool Crew Socks are 85-percent merino lamb's wool, 13-percent nylon and two-percent spandex.The merino wool naturally regulates the temperature of your feet to keep you comfortable in cold temperatures, but also when it's warmer outside. Another great feature is that the socks wick away moisture to keep your feet dry in all conditions. These are great socks for all weather.While these socks already out-perform the competition with those features, they also are comfortable socks with arch support.The men's socks come in mocha brown or graphite gray. You're going to want a pair in each color!Choose men's crew socks in a wool that keeps your feet warm and dry in winter and cool and dry in summer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Bracket, For 5 lb Tank Weight, Wall Mounting Bracket, Black Steel (46640020)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1500 (THT-67-427-1.5)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP01)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SK-XL116)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 GRYLR)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPELR)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 GR ME)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEXL)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 BRNLR)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEME)
- SPENCO Gel Insole, Mens, Fits Size 12 to 13, PR (39818)
- Georgia Boot Foot Protection