Shop All Socks
Georgia Boot
Georgia Boot Merino Lambs Wool Crew Sock
Mfr # GB8012 MOHME
Zoro # G008468717
product price: $14.99
/pr
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Sock Color Mocha
- Size M
- Socks Primary Material Merino Wool
- Features 85% merino lambs wool, 13% nylon, 2% spandex, Wicks moisture away from the skin to keep foot dry and cool in summer, dry and warm in winter, Arch support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB8012 MOHME
- Zoro # G008468717
- UPC # 606902644870
- Country of Origin United States
- Category Socks
Dimensions
Size | M |
Details
Item | Merino Lambs Wool Crew Sock |
Primary Sock Color | Mocha |
Socks Primary Material | Merino Wool |
Features | 85% merino lambs wool, 13% nylon, 2% spandex, Wicks moisture away from the skin to keep foot dry and cool in summer, dry and warm in winter, Arch support |
Description
These wool socks won't make your feet too hot and they keep your feet dry. They're designed for all weather!Georgia Boot® Merino Lambs Wool Crew Socks are 85-percent merino lamb's wool, 13-percent nylon and two-percent spandex.The merino wool naturally regulates the temperature of your feet to keep you comfortable in cold temperatures, but also when it's warmer outside. Another great feature is that the socks wick away moisture to keep your feet dry in all conditions. These are great socks for all weather.While these socks already out-perform the competition with those features, they also are comfortable socks with arch support.The men's socks come in mocha brown or graphite gray. You're going to want a pair in each color!Choose men's crew socks in a wool that keeps your feet warm and dry in winter and cool and dry in summer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Absorbent Boom, Maintenance, 4 ft. L, PK12 (M-MB304)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- ELECTRIDUCT Collapsible Lighted Safety/Traffic Cone w/ 2 lights- 19" (TC-ED-LSC-2L)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 GRYLR)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEME)
- GEORGIA BOOT Georgia Boot Merino Lambs Wool Crew Sock (GB8012 GPHXL)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 GR ME)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPELR)
- GEORGIA BOOT Georgia Boot 2-Pack Dri-Knit Crew Socks (GB3001 BRNLR)
- SOF SOLE SS CMFT CRW WHT BND XLARGE, PK 6 (89365)
- Georgia Boot Socks