Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Marshland Little Kids' Pull On Duck Boot
Mfr # GB00531C M 030
Zoro # G208467732
product price: $78.39
/pr
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Waterproof No
- Insulated No
- Color Brown
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00531C M 030
- Zoro # G208467732
- UPC # 193715331467
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 3 |
Height | 8 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | No |
Insulated | No |
Color | Brown |
Description
Looking for a quality kids chore boot? The Georgia Boot Marshland kids pull-on duck boot is perfect for helping on the farm or for rugged outdoor activities. The upper on this kids duck boot is made from genuine leather and triple stitched to the waterproof rubber shell. Leather pull straps and a back zipper makes getting these boots on and off an easy task. No worries about growing out of the boots too quickly, the insole on this youth rubber boot has a detachable layer that gains an additional half size when removed. For a durable, easy-to-clean boot, check out Georgias Marshland kids duck boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Smoke Eat Or Drink In This Area, Landscape (OS-DS-A-1014-L-1164)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (5299)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (PSD-TRIP-M)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Hiker (GB00558 M 070)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 M 100)
- SERVUS Boot Pvc Pln Toe 16In Black 11 (18822-11)
- Georgia Boot Foot Protection