Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Marshland Little Kids' Pull On Duck Boot
Mfr # GB00531C M 020
Zoro # G508468002
product price: $78.39
/pr
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Waterproof No
- Insulated No
- Height 8 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00531C M 020
- Zoro # G508468002
- UPC # 193715331450
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 2 |
Height | 8 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | No |
Insulated | No |
Color | Brown |
Description
Looking for a quality kids chore boot? The Georgia Boot Marshland kids pull-on duck boot is perfect for helping on the farm or for rugged outdoor activities. The upper on this kids duck boot is made from genuine leather and triple stitched to the waterproof rubber shell. Leather pull straps and a back zipper makes getting these boots on and off an easy task. No worries about growing out of the boots too quickly, the insole on this youth rubber boot has a detachable layer that gains an additional half size when removed. For a durable, easy-to-clean boot, check out Georgias Marshland kids duck boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Slot Adaptors, For Use With Mfr. No. 10115730, 10121266, 10115821, and 10121267 Black, 2 PR (10117496)
- MOLDEX Rockets Reusable Earplugs with Optional Cloth Cord, 50 Pairs, 50PK (6420)
- BRK FIRST ALERT RV APPROVED BATTERY POWERED SMOKE & CO COMBINATION ALARM SCO5MRVA (1039339)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (A010CA04)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 W 060)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Hiker (GB00558 M 070)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 090)
- Georgia Boot Boots and Outdoor