Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Marshland Little Kids' Duck Boot
Mfr # GB00530C M 100
Zoro # G508467876
product price: $78.39
/pr
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Waterproof No
- Insulated No
- Color Brown
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00530C M 100
- Zoro # G508467876
- UPC # 193715331498
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 10 |
Height | 5 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | No |
Insulated | No |
Color | Brown |
Description
The little kids' Marshland duck boot by Georgia Boot is perfect for helping on the farm or rugged outdoor play. The upper on this 5-inch lace up kids duck boot is made from genuine leather and triple stitched to the waterproof rubber shell. A side zipper makes getting these boots on and off an easy task for your little one. No worries of growing out of the boots too quickly, the removable insole on this kids rubber boot has a detachable layer that gives your child an additional half size. For a durable, easy-to-clean kids boot, get the Georgia Boot Marshland little kids duck boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 120)
- BOSS Rainsuit 3 Pc Yel Large (3PR0300YL)
- MCR SAFETY Garments, Blue PVA Cooling Towel - 30''L x 14'' W (CGT03)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1in x 1in (BA62-2-417)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 M 100)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 110)
- Georgia Boot Foot Protection