Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Marshland Big Kids' Duck Boot
Mfr # GB00530Y M 070
Zoro # G008468113
product price: $81.99
/pr
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Waterproof No
- Insulated No
- Color Brown
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00530Y M 070
- Zoro # G008468113
- UPC # 193715333959
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 7 |
Height | 5 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | No |
Insulated | No |
Color | Brown |
Description
The kids Marshland duck boot is perfect for helping on the farm or rugged outdoor play. The upper on this kids duck boot is made from genuine leather and triple stitched to the waterproof rubber shell. A side zipper makes getting these boots on and off an easy task for your little one. No worries of growing out of the boots too quickly, the removable insole on this kids rubber boot has a detachable layer that gives your child an additional half size. For a durable, easy-to-clean kids boot, try the Georgia Boot Marshland little kids duck boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (ULD-IMPC5-06-XXL)
- NMC Danger Safety Glasses Required In This Area Sign (D11A)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC334 (LELC334)
- WOLVERINE 8-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- GEORGIA BOOT Georgia Boot Marshland Big Kids' Pull On Duck Boot (GB00531Y M 040)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Hiker (GB00558 M 070)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 090)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 110)
- Georgia Boot Foot Protection