Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot GBR Rubber Pull-On Work Boot
Mfr # GB00559 M 130
Zoro # G908467131
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Insulated No
- Waterproof Yes
- Footwear Width M
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00559 M 130
- Zoro # G908467131
- UPC # 193715379278
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 16 in |
Details
Color | Dark Green |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Description
Show off your American pride with the Georgia Boot patriotic rubber boot. This 16-inch pull-on waterproof rubber boot is built with a vulcanized rubber construction and features a 5mm neoprene and rubber upper with a dual-density EVA and rubber outsole. The upper has an adjustable strap for a customized fit. Inside is equipped with the Georgia Waterproof System and lined in a high-performance mesh material. This non-metallic rubber boot also has a removable memory foam insole for all day customized comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0541-RA_10x7 (LCU4-0541-RA_10x7)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0347-RD_7X5 (LCU4-0347-RD_7X5)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 080)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 130)
- GEORGIA BOOT Farm and Ranch Lacer Work Boot, 10W (G7014)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 W 095)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00529 M 105)
- IRON AGE Work Boots, Comp, 8In., Brw, 9M, PR (IA0180)
- Georgia Boot Plain-Toe Work Boots and Shoes