Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot GBR Rubber Pull-On Work Boot
Mfr # GB00559 M 110
Zoro # G308467038
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Insulated No
- Waterproof Yes
- Footwear Width M
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00559 M 110
- Zoro # G308467038
- UPC # 193715379254
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Height | 16 in |
Details
Color | Dark Green |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Description
Show off your American pride with the Georgia Boot patriotic rubber boot. This 16-inch pull-on waterproof rubber boot is built with a vulcanized rubber construction and features a 5mm neoprene and rubber upper with a dual-density EVA and rubber outsole. The upper has an adjustable strap for a customized fit. Inside is equipped with the Georgia Waterproof System and lined in a high-performance mesh material. This non-metallic rubber boot also has a removable memory foam insole for all day customized comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Green (VST-211-GRN)
- ACCUFORM FIRE SAFETY SIGN EMERGENCY SHUTOFF MFXG541XV (MFXG541XV)
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- RADIANS Alarm System For REW0116 & 01116 Gravity Fed Emergency Eyewash Stations (REWALARM)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 090)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 120)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 100)
- GEORGIA BOOT Georgia Romeo Rubber Shoe (GB00601 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 115)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 085)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 11 1/2, Brown, PR (SE4300)
- Georgia Boot Plain-Toe Work Boots and Shoes