Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot GBR Rubber Pull-On Work Boot
Mfr # GB00559 M 100
Zoro # G408467020
original price:
$116.99
5% off
new price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Insulated No
- Waterproof Yes
- Footwear Width M
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00559 M 100
- Zoro # G408467020
- UPC # 193715379247
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 16 in |
Details
Color | Dark Green |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Description
Show off your American pride with the Georgia Boot patriotic rubber boot. This 16-inch pull-on waterproof rubber boot is built with a vulcanized rubber construction and features a 5mm neoprene and rubber upper with a dual-density EVA and rubber outsole. The upper has an adjustable strap for a customized fit. Inside is equipped with the Georgia Waterproof System and lined in a high-performance mesh material. This non-metallic rubber boot also has a removable memory foam insole for all day customized comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/Clear, .94" x 49.2 ft. (TX1511)
- LYLE Warning Sign, Storage Not Permitted, 7in H (U6-1230-RA_10X7)
- FIRST ALERT Fire Ext Bracket F/2Lb (BRACKET2)
- SELLSTROM Faceshield Assembly, Black, 8x15x0.06 in. (S31201)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 090)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 120)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 130)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 M 075)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 085)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Wheat, 6", 8M, PR (652-8M)
- Georgia Boot Plain-Toe Work Boots and Shoes