Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot FLXpoint ULTRA Waterproof Work Boot
Mfr # GB00551 W 105
Zoro # G508467043
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Brown
- Material Leather
- Insulated No
- Waterproof Yes
- Standards ASTM F2892
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00551 W 105
- Zoro # G508467043
- UPC # 193715370947
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Height | 6 in |
Details
Color | Black, Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Standards | ASTM F2892 |
Item | Plain Toe Boots |
Resists | Slips |
Description
Featuring direct inject construction, the Georgia Boot FLXPoint ULTRA lace up waterproof work boot is a flexible work boot packed with comfort features. The salt resistant leather upper on 6-inch work boot is equipped with a waterproof membrane and lined in a breathable moisture-wicking material. Inside is the Georgia Boot Comfort Core Next Gen footbed, a removable memory foam insole with individual shock absorbing comfort core pillars and air flow channels to keep your feet cool.The foundation of this metal-free work boot consists of a fiberglass shank for arch support, a PU midsole, a 3-pronged TPU shank for extended multi-directional support and a TPU outsole. It meets ASTM F2892 electrical hazard standards for soft toe work boots.If you need a waterproof work boot with defined heel, flexibility and comfort, get the Georgia Boot FLXPoint ULTRA today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U21 (465U21)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24145 (A-1824-24145)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 M 090)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 110)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 100)
- GEORGIA BOOT AMP LT Insole, LRM (GB00227)
- GEORGIA BOOT Georgia Romeo Rubber Shoe (GB00601 M 130)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- VIKING The Viking Insulated Boot (VW23)
- Georgia Boot Foot Protection