Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot
Mfr # GB00554 M 110
Zoro # G308466222
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Color Black, Brown
- Size 11
- Footwear Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00554 M 110
- Zoro # G308466222
- UPC # 193715371340
- Country of Origin Dominican Republic
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Height | 8 in |
Details
Item | Composite Toe Boots |
Toe Type | Composite |
Color | Black, Brown |
Waterproof | Yes |
Upper Material | Leather |
Resists | Slips |
Standards | ASTM F2413 |
Insulated | No |
Description
Built with an injected molded construction, the men's FLXPoint ULTRA composite toe lace-up waterproof work boot is a flexible work boot packed with comfort features. The salt resistant leather upper on this 8-inch safety work boot is equipped with a waterproof membrane and lined in a breathable moisture-wicking material. It has an Ergo-Fit composite toe cap, designed to match the shape of your foot so your toes have more room to move while still meeting ASTM F2413 impact and compression standards.Inside the Georgia Boot Comfort Core Next Gen footbed, a removable memory foam insole with individual shock absorbing comfort core pillars and cooling air flow channels.The base of this nonmetallic work boot consists of a 3-pronged fiberglass shank for arch support, a PU midsole, and a TPU outsole with defined heel. This boot also meets ASTM F2413 electrical hazard standards for safety boots.If you need a waterproof composite toe boot with flexibility and comfort, get the Georgia Boot FLXPoint ULTRA today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Stop Engine While Refueling Sign, MNRRB (MNRRB)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-8-R)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 12PK (MG9648M)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1315)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 110)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00556 M 090)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 115)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 W 100)
- GEORGIA BOOT AMP LT Logger Composite Toe Low Heel Waterproof Work Boot, 115M (GB00238)
- SKECHERS Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7)
- Georgia Boot Composite Toe Boots and Shoes