Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On
Mfr # GB00555 M 100
Zoro # G208468104
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Color Black, Brown
- Size 10
- Footwear Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00555 M 100
- Zoro # G208468104
- UPC # 193715372286
- Country of Origin Dominican Republic
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 11 in |
Details
Item | Composite Toe Boots |
Toe Type | Composite |
Color | Black, Brown |
Waterproof | Yes |
Upper Material | Leather |
Resists | Slips |
Standards | ASTM F2413 |
Insulated | No |
Description
Built with an direct injection construction, the Georgia FLXPoint ULTRA composite toe waterproof pull-on work boot is extremely flexible and packed with comfort. Leather pull straps on the salt resistant leather upper make pulling on this 11-inch work boot an easy task. The interior is equipped with a waterproof membrane and a breathable moisture-wicking lining. Also inside is the Georgia Boot Comfort Core Next Gen insole, a removable memory foam footbed with individual shock-absorbing comfort core pillars and cooling air flow channels. The Ergo-Fit composite toe cap on this non metallic pull-on boot is designed to match the shape of your foot so your toes have more room and is rated for ASTM F2413 protective toe standards.The multi-layered outsole consists of a fiberglass shank for arch support, a lightweight PU midsole, a 3-pronged TPU shank for added multi-directional support, and a TPU outsole. The defined heel outsole meets ASTM F2413 electrical hazard standards for protective toe footwear.If youre looking for a flexible and supremely comfortable wellington work boot, get the Georgia FLXPoint ULTRA composite toe work boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL 6-Piece Regal Stair Treads Rubber Step Mats, 9.75 by 29.75-Inch, Black (10-104-004-6PK)
- WELLS LAMONT Heat-Resistant Sleeve, White, Terrycloth, One Size (S-15HR)
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950-4/S/MGN)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 120)
- GEORGIA BOOT Size 9 Alloy Alloy Toe Boots, Brown (GB00556 M 090)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 090)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00522 M 115)
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- NAUTILUS SAFETY FOOTWEAR Size 9 STRATUS AT, MENS PR (N1911-9M)
- Georgia Boot Composite Toe Boots and Shoes