Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On
Mfr # GB00555 M 080
Zoro # G308467014
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Color Black, Brown
- Size 8
- Footwear Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00555 M 080
- Zoro # G308467014
- UPC # 193715372248
- Country of Origin Dominican Republic
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Height | 11 in |
Details
Item | Composite Toe Boots |
Toe Type | Composite |
Color | Black, Brown |
Waterproof | Yes |
Standards | ASTM F2413 |
Insulated | No |
Upper Material | Leather |
Resists | Slips |
Description
Built with an direct injection construction, the Georgia FLXPoint ULTRA composite toe waterproof pull-on work boot is extremely flexible and packed with comfort. Leather pull straps on the salt resistant leather upper make pulling on this 11-inch work boot an easy task. The interior is equipped with a waterproof membrane and a breathable moisture-wicking lining. Also inside is the Georgia Boot Comfort Core Next Gen insole, a removable memory foam footbed with individual shock-absorbing comfort core pillars and cooling air flow channels. The Ergo-Fit composite toe cap on this non metallic pull-on boot is designed to match the shape of your foot so your toes have more room and is rated for ASTM F2413 protective toe standards.The multi-layered outsole consists of a fiberglass shank for arch support, a lightweight PU midsole, a 3-pronged TPU shank for added multi-directional support, and a TPU outsole. The defined heel outsole meets ASTM F2413 electrical hazard standards for protective toe footwear.If youre looking for a flexible and supremely comfortable wellington work boot, get the Georgia FLXPoint ULTRA composite toe work boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, 2XL/3XL (491T15)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Large, Black (11604)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB)
- VESTAL MFG 1 Crawl Space Door 32 In X 24 In (83019-0-0)
- GEORGIA BOOT Size 12 Alloy Alloy Toe Boots, Brown (GB00550 M 120)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 115)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 085)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00522 M 115)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00597 W 110)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 090)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- Georgia Boot Composite Toe Boots and Shoes