Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker
Mfr # GB00602 W 105
Zoro # G208466957
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.5
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Standards ASTM F2892
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00602 W 105
- Zoro # G208466957
- UPC # 193715464141
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 10.5 |
Height | 3 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | Yes |
Insulated | No |
Standards | ASTM F2892 |
Color | Brown |
Description
This Eagle Trail women's waterproof oxford, by Georgia Boot, is lightweight, packed with comfort, and crafted in a brown full-grain leather. The Georgia Waterproof System in this lace-up shoe is guaranteed to keep feet dry. An additional set of brown laces are included. Inside feet rest upon a removable polyurethane foam insole for all-day comfort. Below the insole is a fiberglass shank for durability, and a proprietary heat, oil, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole with a multi-directional grip tread pattern. This oxford is designed for light indoor and outdoor job environments and meets ASTM F2892 electrical hazard standards for soft toe work footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Natural Gas, Y, 1/2 to1-3/8 In (5726-O)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 110)
- HONEYWELL Chemical Resistant Glove, Green, M, 8, PR (32-3011E/8M/N)
- ACCUFORM Danger Sign, 20 in Height, 20 in Width, Vinyl, English (KDD725)
- GEORGIA BOOT Georgia Boot Marshland Big Kids' Pull On Duck Boot (GB00531Y M 040)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 13 (XAN1P/9180AP131-13)
- Georgia Boot Foot Protection