Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker
Mfr # GB00602 M 065
Zoro # G208466223
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.5
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Standards ASTM F2892
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00602 M 065
- Zoro # G208466223
- UPC # 193715456900
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 6.5 |
Height | 3 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | Yes |
Insulated | No |
Standards | ASTM F2892 |
Color | Brown |
Description
This Eagle Trail women's waterproof oxford, by Georgia Boot, is lightweight, packed with comfort, and crafted in a brown full-grain leather. The Georgia Waterproof System in this lace-up shoe is guaranteed to keep feet dry. An additional set of brown laces are included. Inside feet rest upon a removable polyurethane foam insole for all-day comfort. Below the insole is a fiberglass shank for durability, and a proprietary heat, oil, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole with a multi-directional grip tread pattern. This oxford is designed for light indoor and outdoor job environments and meets ASTM F2892 electrical hazard standards for soft toe work footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, FNPTxMNST, 1-1/2 In (6AKD2)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Small, Lime, Class 3 (655RC-3)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- RADIANS Safety Glasses, Clear AF Anti-Fog, Scratch-Resistant (SE1-11)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Hiker (GB00558 M 070)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- GEORGIA BOOT Georgia Boot Marshland Big Kids' Pull On Duck Boot (GB00531Y M 040)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 090)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 W 060)
- MAGID EconoWear CVCHB8MCP Microporous Coveralls with Attached Hood and Boots, 25case (CVCHB8MCP-XXL)
- Georgia Boot Foot Protection