Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Eagle Trail Women's Waterproof Hiker
Mfr # GB00558 W 065
Zoro # G208466681
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.5
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00558 W 065
- Zoro # G208466681
- UPC # 193715391607
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 6.5 |
Height | 5 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | Yes |
Insulated | No |
Color | Brown |
Description
The Georgia Boot Eagle Trail womens hiker boot is great for rugged casual wear or light industrial work environments. The 5-inch full-grain leather upper has combination hardware and a padded tongue and collar.The interior of this lightweight waterproof hiker boot is equipped with a waterproof membrane and lined in a high-performance mesh material. The removable insole is made from polyurethane foam that provides both responsive cushioning and shock absorption with each step.Below the insole is a fiberglass shank for added stability and a dual-density EVA and Carbo-Tec rubber outsole with a multi-directional tread pattern. This plain toe hiker also meets ASTM F2892 standards for resisting electrical hazards. Go from work to trail, or trail to work, in the Georgia Eagle Trail womens hiker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (PDWBK-200)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-09)
- KLEENGUARD 2X-Large, 25 PK, White, Film Laminate (38941)
- 5.11 Taclite Pro Shirt, XL, White (71175)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Marshland Big Kids' Pull On Duck Boot (GB00531Y M 040)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 7 (XAN1P/9180AP131-07)
- Georgia Boot Boots and Outdoor