Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Eagle Trail Women's Waterproof Hiker
Mfr # GB00558 M 100
Zoro # G208466308
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00558 M 100
- Zoro # G208466308
- UPC # 193715378417
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 10 |
Height | 5 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | Yes |
Insulated | No |
Color | Brown |
Description
The Georgia Boot Eagle Trail womens hiker boot is great for rugged casual wear or light industrial work environments. The 5-inch full-grain leather upper has combination hardware and a padded tongue and collar.The interior of this lightweight waterproof hiker boot is equipped with a waterproof membrane and lined in a high-performance mesh material. The removable insole is made from polyurethane foam that provides both responsive cushioning and shock absorption with each step.Below the insole is a fiberglass shank for added stability and a dual-density EVA and Carbo-Tec rubber outsole with a multi-directional tread pattern. This plain toe hiker also meets ASTM F2892 standards for resisting electrical hazards. Go from work to trail, or trail to work, in the Georgia Eagle Trail womens hiker.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G40 Foam Nitrile Coated Gloves, 220 mm Length, Small/Size 7, Blue, Pair, PK12, 12PK (40225)
- PUREFLO Faceshield (PF3000-03-044)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0211)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 110)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 090)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 M 100)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 060)
- Georgia Boot Boots and Outdoor