Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Eagle Trail Waterproof Oxford
Mfr # GB00398
Zoro # G208466971
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00398
- Zoro # G208466971
- UPC # 193715138448
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 11 |
Height | 3 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | Yes |
Insulated | No |
Color | Brown |
Description
The men's Georgia Boot Eagle Trail waterproof work oxford is lightweight and packed with comfort. The upper is made from full-grain brown and black leathers and has a padded tongue and collar for added comfort. The hardware is dual f-nctioning with hook and eyelet options and comes with black and red shoe laces.The interior is equipped with the Georgia Waterproof System and the removable AMP LT memory foam insole for all-day comfort. Underneath the insole is a fiberglass shank for support and a thick cushioning EVA midsole. The outsole is made from Georgia Boot's proprietary heat-, oil-, chemical-, abrasion- and slip-resisting Carbo-Tec Rubber, featuring a multi-directional grip tread pattern. This oxford is designed for light indoor and outdoor industrial job environments and meets ASTM F2892 electrical hazard standards for plain toe footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 3XL, 11" L (1032-3X)
- DURABLE CORP E 3' X 5' Red Entrance Mat Entrance Mat (613S35RD)
- NEWSTRIPE Carbon Filter, w/ Check Ball (10004701)
- MILWAUKEE TOOL Climbing White Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1301)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 090)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Hiker (GB00558 M 070)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 M 100)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 115)
- Georgia Boot Foot Protection