Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Eagle Trail Waterproof Hiker
Mfr # GB00399
Zoro # G208467794
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Color Black Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00399
- Zoro # G208467794
- UPC # 193715138622
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 14 |
Height | 6 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | Yes |
Insulated | No |
Color | Black Charcoal |
Description
Go from work to trail in the men's Georgia Boot Eagle Trail waterproof work boot. Built with a cement construction, this plain toe waterproof hiker style work boot is incredibly lightweight and flexible with tons of comfort features.This 6-inch work boot features a black and grey full-grain leather upper, dual functioning hardware, and a molded collar for added comfort. It comes with two pairs of shoe laces in red and black.Equipped with the Georgia Waterproof System, this work boot is guaranteed to keep water and muck out when working in wet conditions. The interior lined with a soft mesh material, while feet rest upon a removable AMP LT memory foam insole. A fiberglass shank, cushioning EVA midsole, and Carbo-Tec Rubber outsole make up the foundation of this boot. The outsole features a multi-directional grip tread pattern and is heat, chemical, abrasion, oil and slip resisting. This hiker work boot meets ASTM F2892 electrical hazard standards for soft toe safety footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Rigid Plastic, No Entry Sign, Landscape (OS-NS-P-1014-L-14518)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3415-08)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Warehouse Personnel Sign With Symbol, Portrait (OS-NS-D-57-V-16853)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 W 060)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 M 100)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Hiker (GB00558 M 070)
- Georgia Boot Foot Protection