Shop All Boots and Outdoor
Georgia Boot
Georgia Boot Eagle Trail Waterproof Chelsea Boot
Mfr # GB00478 M 120
Zoro # G308466789
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Upper Material Leather
- Waterproof Yes
- Insulated No
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00478 M 120
- Zoro # G308466789
- UPC # 193715238063
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 12 |
Height | 5 in |
Details
Item | Plain Toe Boots |
Upper Material | Leather |
Waterproof | Yes |
Insulated | No |
Color | Brown |
Description
Georgia Boot is known for superior comfort. The Eagle Trail waterproof chelsea boot features lightweight comfort in a hiker style work boot. The upper is made from our premium SPR leather making it three times as strong and more than twice as abrasion resisting compared to traditional leathers. The twin gore panels on these 5-inch boots allow for the perfect fit, while nylon pull loops help you pull them on and take them off with ease. The interior of this chelsea boot is equipped with the Georgia Waterproof System, guaranteed to keep your feet dry when working in wet conditions. The boot is lined in soft performance mesh material that wicks away moisture. The removable AMP LT insole features a polyurethane base with a layer of memory foam for all day comfort. Built with a cement construction, this lightweight work boot has a fiberglass shank for added durability, a cushioning EVA midsole and the heat, chemical, abrasion slip and oil resisting Carbo-Tec rubber outsole. This boot has been tested to meet ASTM F2892 electrical hazard standards for soft toe work footwear. Pick up a pair of the comfortable and durable chelsea work boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- ERGODYNE ProFlex 670 Ambidextrous Single Strap Wrist Support, Black, Large (16614)
- ACL STATICIDE Pink Latex Finger Cots, XL, 720PK (70LA-XL)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 090)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 M 060)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Marshland Big Kids' Pull On Duck Boot (GB00531Y M 040)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 070)
- Georgia Boot Foot Protection