Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker
Mfr # GB00595 W 095
Zoro # G608465734
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Black
- Size 9.5
- Footwear Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00595 W 095
- Zoro # G608465734
- UPC # 193715459857
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | W |
Height | 5 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Resists | Slips |
Insulated | No |
Description
The work boot performance you demand with a lightweight and flexible construction. The men's DuraBlend Sport Hiker, by Georgia Boot, has an Ergo-Fit safety composite toe designed to match the contours of your foot and an abrasion-resistant DuraBlend midsole that provides excellent rebound and responsive comfort. This 5-inch black waterproof hiker provides added ankle support and protection. The removable polyurethane insole will cushion each step while the fiberglass shank offers added stability. The Carbo-Tec rubber outsole is heat, chemical, abrasion, and slip-resisting.This boot meets ASTM F2413 Protective Toe Classification with a nano composite toe and ASTM 2413 Electrical Hazard Classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14RS)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- LACROSSE ZXT Knee Boot 16" Black Foam, 6, PR (189010-6)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, 4XL (1513-4XL)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 W 110)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 110)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 085)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 105)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 110)
- GEORGIA BOOT Size 8 Alloy Alloy Toe Boots, Brown (GB00428)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 6 (XAC9P/9180AP533-06)
- Georgia Boot Foot Protection