Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker
Mfr # GB00595 M 100
Zoro # G308467694
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Black
- Size 10
- Footwear Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00595 M 100
- Zoro # G308467694
- UPC # 193715459758
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 5 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Black |
Waterproof | Yes |
Insulated | No |
Upper Material | Leather |
Resists | Slips |
Description
The work boot performance you demand with a lightweight and flexible construction. The men's DuraBlend Sport Hiker, by Georgia Boot, has an Ergo-Fit safety composite toe designed to match the contours of your foot and an abrasion-resistant DuraBlend midsole that provides excellent rebound and responsive comfort. This 5-inch black waterproof hiker provides added ankle support and protection. The removable polyurethane insole will cushion each step while the fiberglass shank offers added stability. The Carbo-Tec rubber outsole is heat, chemical, abrasion, and slip-resisting.This boot meets ASTM F2413 Protective Toe Classification with a nano composite toe and ASTM 2413 Electrical Hazard Classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 7, 15" H, Black, Plain, PR (21DK96)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- SPORTS LICENSING SOLUTIONS UTLY MAT PLY BLACK/GRY 60in. (38927)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Smooth Firestop Sleeve Kit 1 Inch Diameter (SF-1)
- GEORGIA BOOT Rumbler 8inch Composite Toe Waterproof Work Boot, 9W (GB00285)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 075)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 105)
- GEORGIA BOOT 6-Inch Work Boot, M, 12, Black, PR (GB00562)
- GEORGIA BOOT Size 8 Alloy Alloy Toe Boots, Brown (GB00428)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5EE)
- Georgia Boot Foot Protection