Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker
Mfr # GB00594 W 110
Zoro # G508468026
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Black
- Size 11
- Footwear Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00594 W 110
- Zoro # G508468026
- UPC # 193715460105
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 5 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Standards | ASTM F2413 |
Insulated | No |
Resists | Slips |
Description
The work boot performance you demand with a lightweight and flexible construction, the DuraBlend Sport Hiker by Georgia Boot has an Ergo-Fit safety composite toe designed to match the contours of your foot and an abrasion-resisting DuraBlend midsole that provides excellent rebound and responsive comfort. This 5-inch waterproof hiker provides added ankle support and protection. The removable polyurethane insole will cushion each step while the fiberglass shank offers added stability. The Carbo-Tec rubber outsole is heat, chemical, abrasion, and slip-resisting.This boot meets ASTM F2413 Protective Toe Classification and ASTM F2413 Electrical Hazard Classification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-XL (WJ261)
- STENS Face Shield 751-962 (751-962)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, X-Large, Pair (GUG-05-XL)
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, L, PR (03-3450-80-L)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 090)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- GEORGIA BOOT Size 10.5 Alloy Alloy Toe Boots, Black (GB00562 M 105)
- GEORGIA BOOT AMP LT Logger Composite Toe Low Heel Waterproof Work Boot, 105M (GB00238)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 100)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 120)
- CARHARTT 6-Inch Work Boot, W, 10, Brown, PR (CMF6720 10W)
- Georgia Boot Foot Protection