Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe
Mfr # GB00542 W 100
Zoro # G208466100
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Black
- Size 10
- Footwear Width W
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00542 W 100
- Zoro # G208466100
- UPC # 193715368180
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Height | 3 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Black |
Waterproof | No |
Resists | Slips |
Insulated | No |
Upper Material | Leather |
Description
The men's Georgia Boot DuraBlend Sport athletic work shoe gives you work boot performance with an athletic look and feel. The upper is made from a breathable mesh and has a TPU overlay for added abrasion resistance. The inside is lined in a soft moisture-wicking material and has a removable cushioning polyurethane insole.This SD work shoe has an Ergo-Fit Nano composite toe, designed to match the contours of your foot so your toes have more wiggle room. It meets protective toe standards outlined by ASTM F2413.This non-metallic work shoe has a fiberglass shank for added stability, an abrasion-resistant DuraBlend midsole for excellent rebound, and a slip and oil-resisting rubber outsole. This composite toe work shoe meets ASTM F2413 static dissipative standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- MILWAUKEE TOOL Tinted Performance Safety Glasses (Polybag) (48-73-2026)
- GVS-RPB Heavy Duty Blast Suit, Large (07-755-L)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 090)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 M 075)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Work Shoe (GB00542 M 100)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Composite Toe Waterproof Work Boot (GB00473 M 105)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 100)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 090)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 110)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- Georgia Boot Foot Protection