Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top
Mfr # GB00544 M 105
Zoro # G308467137
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Black
- Size 10.5
- Footwear Width M
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00544 M 105
- Zoro # G308467137
- UPC # 193715380038
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | M |
Height | 5 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Black |
Waterproof | No |
Insulated | No |
Resists | Slips |
Standards | ASTM F2413 |
Upper Material | Leather |
Description
Get work boot performance in an athletic look and feel with the Georgia Boot DuraBlend Sport Hi-top athletic work shoe. Reaching 5 inches in height, the upper is a breathable mesh with a TPU overlay for added abrasion resistance. Lined in a soft moisture-wicking material, the interior has a removable polyurethane insole that cushions with each step.This black static-dissipative shoe has an Ergo-Fit nano composite toe cap, designed to match the shape of your foot so your toes have more wiggle room. The safety toe meets ASTM F2413 impact and compression standards and this shoe also meets ASTM static-dissipative standards.This black non-metallic work shoe includes a fiberglass shank for added durability, an abrasion-resistant DuraBlend midsole for excellent responsive comfort, and a slip and oil-resisting rubber outsole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Arc Flash Gloves, Neoprene, XL, Blk/Gray, PR (240-10)
- HONEYWELL NORTH Antistatic Gloves, Gray, M, PR (NF15ESD/8M)
- ZORO SELECT Foot Guard, Safety Toe Caps, Unisex, Strap On, Plastic, Green, Universal Size, 1 Pair (5T457)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Blue (PWB503BL RG)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 090)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 115)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Composite Toe Work Boot (GB00519 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 105)
- GEORGIA BOOT AMP LT Logger Composite Toe Low Heel Waterproof Work Boot, 105M (GB00238)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00522 M 115)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10, EE, PR (SE4625)
- Georgia Boot Composite Toe Boots and Shoes