Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Cedar Falls Wallabe Shoe
Mfr # GB00561 M 090
Zoro # G708467751
product price: $84.79
/pr
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 9
- Material Leather
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00561 M 090
- Zoro # G708467751
- UPC # 193715371760
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Height | 2 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Item | Plain Toe Boots |
Description
The Georgia Boot Cedar Falls Wallabe shoe is designed for supreme comfort with a rugged look. The upper on this mens casual shoe is made of full-grain distressed leather which is cemented to a rubber outsole. The interior is lined with a moisture-wicking material and has a removable memory foam insole for supreme all-day comfort. This mens slip-on shoe is perfect for lounging at the house or for a casual look out and about. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 3-1/2 In. H, 5 In. W, PK5 (86150)
- BRADY Raised Panel Label, White, Labels/Roll: 190 (B30EP-169-593-WT)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, L (02125)
- PORTWEST Hi-Vis Work Shirt S/S, XXXL (E067)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 115)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 140)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 085)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 W 090)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 085)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 115)
- Georgia Boot Foot Protection