Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Cedar Falls Moc-Toe Slip On
Mfr # GB00560 M 130
Zoro # G408467914
product price: $84.79
/pr
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 13
- Material Leather
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00560 M 130
- Zoro # G408467914
- UPC # 193715371616
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 2 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Item | Plain Toe Boots |
Description
The Georgia Boot Cedar Falls moc-toe slip-on shoe is designed for supreme comfort. The upper on this mens casual shoe is made of full-grain distressed leather and features twin gore panels for an easy slide on. The interior is lined in a moisture-wicking material and has a removable memory foam insole that cradles your foot in all day comfort. The unique tread pattern resembles a park map and rounds out the rugged casual look on this shoe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Weather Proof Clear Shield for Exit Signs (EEPS60)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99851 (FD-2-R-16-6PK-99851)
- NMC Caution Compressed Air Sign, C438PB (C438PB)
- BRADY Number Tag, Brass, Series FP 026-050, PK25 (23668)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 M 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 120)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- GEORGIA BOOT Georgia Giant Revamp Women's Romeo Shoe (GB00431)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 W 110)
- CAROLINA SHOE Wrk Boots, Mens, 7, D, Insulated, 8inH, Brn, PR (CA4821)
- Georgia Boot Plain-Toe Work Boots and Shoes