Shop All Composite Toe Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot
Mfr # GB00394
Zoro # G308465690
product price: $169.99
/pr
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Nano Composite
- Color Black, Brown
- Size 11
- Footwear Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00394
- Zoro # G308465690
- UPC # 193715098131
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 11 in |
Details
Item | Composite Toe Boots |
Toe Type | Nano Composite |
Color | Black, Brown |
Waterproof | Yes |
Insulated | No |
Resists | Slips |
Upper Material | Leather |
Closure Type | Back Zipper |
Description
The Georgia Boot Carbo-Tec LTX collection was designed for extreme comfort and performance in the most rugged job environments. This waterproof composite toe pull on boot has a barnyard proof SPRTM leather upper with pull on grip panels, an abrasion resistant heel with reflective striping and a rear zipper for easy on and off.The composite NanoToeTM cap on this comfortable protective toe work boot is an incredibly light toe cap while still maintaining the ASTM F2413 impact and compression standards for protective toe work boots.The interior features the Georgia Waterproof System and is lined in a soft performance mesh. The removable AMP LT insole has a polyurethane base with a layer of memory foam for all day comfort.A double-ribbed steel shank provides added stability for the foundation of this pull on work boot. The midsole is made of EVA and cushions by absorbing shock as you walk. The outsole is comprised of our proprietary Carbo-Tec rubber, providing high abrasion, chemical, heat, oil and slip-resisting properties. This composite toe waterproof work boot additionally meets ASTM 2413 electrical hazard standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, M, 9, Brown, PR (13884-9M)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Color: Blue (22075-B)
- SALISBURY Elec. Glove Protector, 11-1/2, Wht/Org, PR (ILPG5S/11)
- RADIANS Safety Glasses, Smoke IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1023ID)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 105)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- GEORGIA BOOT Size 9.5 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 085)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5M)
- Georgia Boot Composite Toe Boots and Shoes