Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec LTR Waterproof Pull On Boot
Mfr # GB00470 W 130
Zoro # G308465812
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 13
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00470 W 130
- Zoro # G308465812
- UPC # 193715264970
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Height | 11 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
Rancher tested; rancher approved. The men's Carbo-Tec LTR waterproof pull-on boot combines the durability and performance of our Carbo-Tec LT and Muddog collections for the ultimate farm and ranch boot.The 11-inch upper is constructed from full-grain pasture-proof SPRTM leather and a molded waterproof TPU shell. Contoured grip panels allow for an easy pull on of the boot. The Counter Lock System on the rear of the boot stabilizes the heel to prevent slippage.The interior of this wellington work boot features the Georgia Waterproof System and is lined in a high-performance mesh material. A 3-D molded counter pocket locks your heel into place and provides added support. The removable Quick Response polyurethane insole compresses as you walk and quickly bounces back to its original form to provide all day cushioning.The foundation of the boot is comprised of a fiberglass shank for added stability and a dual density EVA and Carbo-Tec Rubber outsole. It meets the soft toe work boot electrical hazard standards as outline by ASTM F2892. Pick up your pair of these comfortable, durable waterproof work boots by Georgia Boot today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Dakura Camo/Smk Lens (SW116CF)
- NEVS Direct Thermal Slide Label, 15/16" x 15/16", 3 Across White (CB-SL-T-3)
- TAPCO U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00014)
- BRADY Machine/Equipment Label, Instruction, PK5 (86869)
- GEORGIA BOOT Georgia Boot Wedge Moc Toe Work Boot (GB00480 W 115)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 115)
- GEORGIA BOOT Farm and Ranch Lacer Work Boot, 10W (G7014)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 095)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 110)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 M 090)
- ROCKY Original Ride Roper Western Boot, 10M (FQ0001108)
- Georgia Boot Foot Protection