Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec LT Waterproof Pull On Boot
Mfr # GB00435 M 100
Zoro # G208467664
original price:
$154.99
5% off
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown, Navy
- Material Leather
- Insulated No
- Waterproof Yes
- Closure Type Back Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00435 M 100
- Zoro # G208467664
- UPC # 193715184292
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 11 in |
Details
Color | Brown, Navy |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Closure Type | Back Zipper |
Resists | Slips |
Item | Plain Toe Boots |
Description
One tough sole and loads of comfort! This men's Carbo-Tec LT waterproof 11-inch pull-on boot by Georgia Boot features a faux alligator upper with a blue leather shaft and a western stitch pattern. Leather pull loops and a rear zipper aid in an easy on of the work boot. The Counter Lock System acts as both a heel stabilizer and a protectant when using your heel to remove your boot.A soft mesh material lines the interior of this western work boot and protects the Georgia Waterproof System. Georgia Boot waterproofing is designed to keep your feet dry when working wet conditions while remaining breathable. Your foot will love the comfort provided by the Quick Response footbed. It is a removable shock-absorbing polyurethane insole designed to compress while you walk and quickly bounce back to its original shape.The foundation of this lightweight pull on work boot consists of a fiberglass shank, a cushioning EVA midsole, and our proprietary Carbo-Tec Rubber outsole. The outsole meets ASTM F2892 electrical hazard standards for soft toe work boots and is heat, chemical, abrasion, slip and oil resisting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal Green Steel Type II Safety Can Oil (7220420)
- MILWAUKEE TOOL Safety Helmet Chin Strap, For Use With Hard Hats Black (48-73-1084)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1218-L-2547)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111022)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 105)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 105)
- GEORGIA BOOT Georgia Boot Athens 360 Waterproof Pull-On Work Boot (GB00441 M 110)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 M 120)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00526 W 110)
- GEORGIA BOOT Georgia Boot Wedge Moc Toe Work Boot (GB00480 W 085)
- GENUINE GRIP Work Shoes, Mens, 9.5W, Wht, Slip On, PR (4705-9.5W)
- Georgia Boot Foot Protection