Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot
Mfr # GB00434
Zoro # G408467129
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 8
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00434
- Zoro # G408467129
- UPC # 193715184803
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Height | 6 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
Built with a Goodyear® welt construction, the Georgia Boot Carbo-Tec LT men's waterproof Chelsea boot has Western flair, yet is designed for durability, performance and comfort, making it versatile for many environments. Whether you're in the market for a dependable work boot, chore boot, or just a men's casual boot with Western style cues, the Carbo-Tec LT is a perfect fit.This Chelsea work boot features a non-protective square toe western work profile with a saddle vamp in a 6-inch height. Twin gore panels and nylon pull loops allow for an easy on and customized fit. A premium SPRTM leather on the upper is barnyard and pasture proof.The interior is lined in a performance mesh material and is equipped with our guaranteed Georgia Waterproof System. The removable Quick Response insole compresses as you walk to cushion and quickly returns to its original form.The foundation of this waterproof western work boot includes a fiberglass shank for added stability and arch support, a cushioning EVA midsole and our proprietary Carbo-Tec Rubber outsole. This pull-on western work boot meets electrical hazard standards for soft toe safety footwear as outlined by ASTM F2892. Buy your pair today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- ACCUFORM Banner, Drive Safely And, 28 x 96 In. (MBR830)
- MOLDEX Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser (6875)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, XL, 10 Boxes of 100 (Blk5NitrileXLB)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 W 090)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 W 110)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- GEORGIA BOOT AMP LT Insole, LRM (GB00227)
- GEORGIA BOOT Georgia Boot TBD Waterproof Work Boot (GB00596 W 095)
- Georgia Boot Foot Protection