Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec LT Pull-On Boot
Mfr # GB00495 W 100
Zoro # G908465700
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Insulated No
- Waterproof No
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00495 W 100
- Zoro # G908465700
- UPC # 193715292010
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Height | 10 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Item | Plain Toe Boots |
Shank Material | Fiberglass |
Midsole Material | EVA |
Resists | Heat, Chemical, Abrasion & Slips |
Description
Constructed with a Goodyear welt, pasture proof SPR leather, and a high-performance rubber outsole, the Carbo-Tec LT by Georgia Boot is perfect for barnyard environments. Pull straps on the 10-inch leather upper allow for an easy-on of this pull-on boot. Inside this unlined boot is a Quick Response polyurethane removable insole. The foundation on this mens work boot consists of a fiberglass shank for added stability and arch support, a shock-absorbing EVA midsole, and an oil- and slip-resisting Carbo-Tec rubber outsole. And this plain, round toe work boot meets ASTM F2892 standards for resisting electrical hazards. Pick up your pair of these durable leather pull-on work boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-2500-509-YL)
- WOODS Woods 59104RWD 40A Outdoor Weatherproof Timer with Metal Box; Black (59104RWD)
- TIMBERLAND PRO Loafer Shoe, W, 9 1/2, Brown, PR (TB153534230)
- SURTEK Reinforced Flexible Rubber Knee Pad (137456)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 13W (G8040)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 115)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 105)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 100)
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9W, PR (410-9W)
- Georgia Boot Foot Protection