Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot
Mfr # GB00526 W 105
Zoro # G608467882
product price: $184.99
/pr
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10.5
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00526 W 105
- Zoro # G608467882
- UPC # 193715333225
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Height | 11 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
The Carbo-Tec ELITE waterproof western work boot offers comfort, performance, and durability in a more traditional western silhouette. This Goodyear welted boot has an SPR full-grain leather upper with a back zipper and leather pull straps for an easy pull-on. The interior is lined in a soft moisture-wicking material and includes a waterproof membrane. Also inside is a removable polyurethane insole for great cushioning and shock absorption. The base of the boot includes the Shovel Shank XL, offering more stability support of traditional shanks. The outsole is made from our propriety Carbo-Tec rubber with an ABS heel base and Carbo-Tec Rubber heel lift. This plain toe work boot meets ASTM 2892 standards for resisting electrical hazards. A stirrup-friendly western work boot that is made for working, riding, and anything in between. Pick up your pair of these Elite western work boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Webtex Bib Flyfront Overall, Yellow, L (7605200)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- NOTRAX Black Switchboard Mat 1/4 in Thick, Vinyl (831S0035BY)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 115)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 W 115)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 095)
- GEORGIA BOOT CC5 Insole, MEM (GB00111)
- ROCKPORT WORKS Work Boots, Composite, Mn, 6M, PR (RK6640)
- Georgia Boot Foot Protection