Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot
Mfr # GB00548 W 115
Zoro # G308467748
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 11.5
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00548 W 115
- Zoro # G308467748
- UPC # 193715378622
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | W |
Height | 5 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Standards | ASTM F2892 |
Item | Plain Toe Boots |
Resists | Slips |
Description
Designed with a similar moc toe profile and the same great comfort features as Georgia Boot's popular Athens collection, the Athens SuperLyte features a lightweight cement construction and a high-performance Carbo-Tec Rubber outsole.This 5-inch Chelsea style pull-on work boot has a full-grain crazy horse leather upper equipped with stretchable gore panels and a rear pull tab for an easy on. The interior on this moc-toe slip on work boot includes a waterproof membrane, a soft moisture-wicking lining and a removable thick memory foam insole for all day cushioning comfort.This waterproof work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer that provides added support and comfort. The dual-density outsole is made from EVA and our proprietary Carbo-Tec Rubber and meets ASTM F2892 electrical hazard standards for soft-toe work boots. The Athens SuperLyte Chelsea waterproof work boot is ideal for light duty work environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1058-RD_14X10 (U5-1058-RD_14X10)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 32)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 080)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 130)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 110)
- CAT FOOTWEAR Outline Soft Toe Boot, 13, W, PR, Color: Seal Brown (P74087)
- Georgia Boot Foot Protection