Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots
Mfr # GB00549 M 140
Zoro # G208465752
product price: $160.99
/pr
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 14
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00549 M 140
- Zoro # G208465752
- UPC # 193715378769
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | M |
Height | 11 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
The Athens SuperLyte waterproof pull-on work boot, by Georgia Boot, features a back zipper for convenient foot placement. This 11-inch leather pull-on moc-toe boot has a full-grain crazy horse leather upper with grip panels and a back zipper for an easy on. The interior is equipped with a waterproof membrane, a soft moisture-wicking lining, and a removable memory foam insole for a customized cushioning fit.This lightweight work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer that provides added stability and comfort where needed. The dual-density slip- and oil-resisting outsole with defined heel is made from EVA and our proprietary Carbo-Tec Rubber. It meets ASTM F2892 electrical hazard standards for soft-toe work boots. The Athens SuperLyte waterproof pull-on is great for light-duty job environments or casual wear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 085)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 9M (GB00084)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 100)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00529 W 105)
- GEORGIA BOOT Farm and Ranch Lacer Work Boot, 105M, 105M (G7014)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A1ZVF214)
- Georgia Boot Plain-Toe Work Boots and Shoes