Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot
Mfr # GB00547 W 100
Zoro # G308466840
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00547 W 100
- Zoro # G308466840
- UPC # 193715378158
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Height | 6 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
Designed with a similar moc toe profile and the same great comfort features as Georgia Boot's popular Athens collection, the Athens SuperLyte features a lightweight cement construction and a high-performance Carbo-Tec Rubber outsole.This 6-inch lace up work boot has a full-grain crazy horse leather upper equipped with a stretch gusset on the tongue, a waterproof membrane, and a soft moisture-wicking lining. The AMP insole is a removable memory foam footbed with air circulation channels.This moc-toe waterproof work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer to provide additional support where you need it most. The dual-density outsole is made from EVA and our proprietary Carbo-Tec Rubber and meets ASTM F2892 electrical hazard standards for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, M, Left, Tan (3RXY3)
- HY-KO Driveway Marker, Fiberglass Post, Orange Post (DM80048)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 W 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 100)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00529 M 110)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot TBD Waterproof Chelsea Work Boot (GB00599 M 090)
- GENUINE GRIP Work Shoes, Womens, 8M, Wht, Slip On, PR (475-8M)
- Georgia Boot Foot Protection