Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot
Mfr # GB00547 M 140
Zoro # G408466726
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 14
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00547 M 140
- Zoro # G408466726
- UPC # 193715378103
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Description
Designed with a similar moc toe profile and the same great comfort features as Georgia Boot's popular Athens collection, the Athens SuperLyte features a lightweight cement construction and a high-performance Carbo-Tec Rubber outsole.This 6-inch lace up work boot has a full-grain crazy horse leather upper equipped with a stretch gusset on the tongue, a waterproof membrane, and a soft moisture-wicking lining. The AMP insole is a removable memory foam footbed with air circulation channels.This moc-toe waterproof work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer to provide additional support where you need it most. The dual-density outsole is made from EVA and our proprietary Carbo-Tec Rubber and meets ASTM F2892 electrical hazard standards for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim White Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1220)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58524)
- AZUSA SAFETY Reaper Polycarbonate Safety Outdoor Glasses, Anti-Scratch/Anti-Fog, Black Frame/Dark Lenses (READPER)
- GEORGIA BOOT Georgia Romeo Rubber Shoe (GB00601 M 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 120)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00529 W 105)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 W 110)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTR Waterproof Pull On Boot (GB00470 M 130)
- GENUINE GRIP Dress Pump Shoes, Women, Black, 8400-6M, PR (8400-6M)
- Georgia Boot Foot Protection