Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot
Mfr # GB00547 M 095
Zoro # G308466918
original price:
$142.99
4% off
new price: $135.99
/pr
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 9.5
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00547 M 095
- Zoro # G308466918
- UPC # 193715378035
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | M |
Height | 6 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
Designed with a similar moc toe profile and the same great comfort features as Georgia Boot's popular Athens collection, the Athens SuperLyte features a lightweight cement construction and a high-performance Carbo-Tec Rubber outsole.This 6-inch lace up work boot has a full-grain crazy horse leather upper equipped with a stretch gusset on the tongue, a waterproof membrane, and a soft moisture-wicking lining. The AMP insole is a removable memory foam footbed with air circulation channels.This moc-toe waterproof work boot includes our Anchor Disk, a TPU shank with a built-in stabilizer to provide additional support where you need it most. The dual-density outsole is made from EVA and our proprietary Carbo-Tec Rubber and meets ASTM F2892 electrical hazard standards for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Blanket Vinyl Tote (8AA30)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48868)
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- JJ KELLER Vehicle Placard, 1" H, 14" W (3663)
- GEORGIA BOOT CC5 Insole, LRM (GB00111)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 095)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull On Boot (GB00435 M 100)
- GEORGIA BOOT Giant Romeo Work Shoe, 95M (GR262)
- Georgia Boot Foot Protection