Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot Athens 360 Waterproof Pull-On Work Boot
Mfr # GB00441 M 105
Zoro # G708465917
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 10.5
- Material Leather, Textile
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00441 M 105
- Zoro # G708465917
- UPC # 193715186067
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | M |
Height | 11 in |
Details
Color | Brown |
Material | Leather, Textile |
Insulated | No |
Waterproof | Yes |
Item | Plain Toe Boots |
Resists | Slips |
Description
The Athens 360 waterproof men's pull-on work boot by Georgia Boot is equipped with both supreme comfort and rugged performance features. It has a 360-degree stitch out construction with a reinforced toe stitch to prevent sole separation.The full-grain leather upper has a molded rear shaft for added flexibility, the Counter Lock System to secure your heel in place, and leather pull straps for an easy on.The interior on this waterproof work boot is armed with our Georgia Waterproof System, designed to keep water and muck out while remaining breathable. A high-performance mesh material lines the inside. Our Comfort Core® Next Gen memory foam insole is removable and features individual Comfort Core® pillars that flex and absorb shock as you move.The heat, chemical, abrasion, slip and oil-resistant dual density Carbo-Tec Rubber outsole has a cushioning EVA midsole and fiberglass shank for added durability. It also includes a TPU 360 Anchor Disk for added arch support and stability. This moc toe pull on work boot meets ASTM F2892 electrical hazard standards for soft toe work boots. Buy your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- ZORO SELECT Elbow Support, L, Black, Single Strap (6T570)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, SM (63255)
- GEORGIA BOOT Georgia Boot Wedge Moc Toe Work Boot (GB00480 M 105)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 095)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 095)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 110)
- TINGLEY Airgo Knee Boots, EVA, 13D, PR (21144)
- Georgia Boot Plain-Toe Work Boots and Shoes