Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Work Romeo
Mfr # GB00545 W 120
Zoro # G508465889
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Insulated No
- Waterproof No
- Shank Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00545 W 120
- Zoro # G508465889
- UPC # 193715377717
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 4 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Shank Material | Fiberglass |
Resists | Heat, Chemical, Abrasion & Slips |
Item | Plain Toe Boots |
Description
This Georgia Boot style features AMP LT Wedge construction in a classic Romeo height.The upper on this soft toe wedge boot is crafted from full-grain leather with twin gore panels and nylon pull tabs for an easy on. The interior is lined in a soft moisture-wicking material and has a removable memory foam insole for customized all-day comfort. The foundation of Romeo work shoe contains a cushioning EVA midsole and fiberglass shank for additional support and stability. An oil-resisting outsole is engineered with a proprietary heat-resisting Carbo-Tec rubber. The special rubber blend exhibits great heat, chemical, abrasion, and slip-resisting properties. And this brown work shoe meets ASTM F2892 electrical hazard standards for soft-toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 6 ft. L (231S0046BR)
- HY-KO 1.25In Reflective Number 7, 10PK (B00370)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 130)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 130)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTR Waterproof Pull On Boot (GB00470 M 110)
- GEORGIA BOOT Georgia Boot Cedar Falls Wallabe Shoe (GB00561 M 110)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 105W, 105W (GR500)
- Georgia Boot Plain-Toe Work Boots and Shoes