Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Work Romeo
Mfr # GB00545 W 110
Zoro # G308465829
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Insulated No
- Waterproof No
- Shank Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00545 W 110
- Zoro # G308465829
- UPC # 193715377694
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Height | 4 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Item | Plain Toe Boots |
Shank Material | Fiberglass |
Resists | Heat, Chemical, Abrasion & Slips |
Description
This Georgia Boot style features AMP LT Wedge construction in a classic Romeo height.The upper on this soft toe wedge boot is crafted from full-grain leather with twin gore panels and nylon pull tabs for an easy on. The interior is lined in a soft moisture-wicking material and has a removable memory foam insole for customized all-day comfort. The foundation of Romeo work shoe contains a cushioning EVA midsole and fiberglass shank for additional support and stability. An oil-resisting outsole is engineered with a proprietary heat-resisting Carbo-Tec rubber. The special rubber blend exhibits great heat, chemical, abrasion, and slip-resisting properties. And this brown work shoe meets ASTM F2892 electrical hazard standards for soft-toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Alarm Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (MFXG448VP)
- PIP Seamless Knits for General Duty, L, PK12 (34-500/L)
- WAVIAN 5.3 gal Yellow Cold Rolled Steel Gas Can Gasoline (2238C)
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-20F-1)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 120)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- GEORGIA BOOT Georgia Boot Athens 360 Waterproof Pull-On Work Boot (GB00441 W 110)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00526 W 105)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 W 115)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Georgia Boot Plain-Toe Work Boots and Shoes