Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Work Romeo
Mfr # GB00545 M 085
Zoro # G508467708
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Insulated No
- Waterproof No
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00545 M 085
- Zoro # G508467708
- UPC # 193715377519
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Height | 4 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | No |
Shank Material | Fiberglass |
Item | Plain Toe Boots |
Resists | Heat, Chemical, Abrasion & Slips |
Description
This Georgia Boot style features AMP LT Wedge construction in a classic Romeo height.The upper on this soft toe wedge boot is crafted from full-grain leather with twin gore panels and nylon pull tabs for an easy on. The interior is lined in a soft moisture-wicking material and has a removable memory foam insole for customized all-day comfort. The foundation of Romeo work shoe contains a cushioning EVA midsole and fiberglass shank for additional support and stability. An oil-resisting outsole is engineered with a proprietary heat-resisting Carbo-Tec rubber. The special rubber blend exhibits great heat, chemical, abrasion, and slip-resisting properties. And this brown work shoe meets ASTM F2892 electrical hazard standards for soft-toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- PANDUIT Marker Plate, 2.5"x0.75", White, PK100 (MP250-C)
- ZORO SELECT Tag, Al, Silver, 1" Hx3" W, Rectangle, PK100 (41291)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Size: L (634-L)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 090)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 100)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 W 095)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 080)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 095)
- BATES Boots, Mens, 5-1/2B, Lace, Black, PR (E00053)
- Georgia Boot Plain-Toe Work Boots and Shoes