Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Georgia Boot AMP LT Wedge Waterproof Work Boot
Mfr # GB00593 M 105
Zoro # G408466177
original price:
$178.00
15% off
new price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 10.5
- Material Leather
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00593 M 105
- Zoro # G408466177
- UPC # 193715457778
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | M |
Height | 8 in |
Details
Color | Brown |
Material | Leather |
Insulated | No |
Waterproof | Yes |
Resists | Slips |
Item | Plain Toe Boots |
Standards | ASTM F2892 |
Description
Reaching 8 inches in height, the men's Georgia Boot AMP LT Wedge is designed for high performance and offers superior comfort. This waterproof lace-up wedge style features incredibly tough and abrasion-resisting SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. It has a removable brush guard kiltie and comes with an additional set of laces.The boot interior features a removable AMP LT memory foam insole and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The foundation consists of a fiberglass shank, cushioning EVA midsole, and a flat Carbo-Tec Rubber outsole. This boot meets ASTM F2892 Electrical Hazard Classification for soft toe work footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Inside Label, Pk5 (D290AP)
- NOTRAX Traction Runner, Black, 2 ft. W x (738C0024BL)
- SPILFYTER Neutral Liquid Solidifier, 15 lb. (670015)
- BOSS BUCKLE BOOT BLACK SZ 12 (2PP629712)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 W 130)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull-On Work Boot (GB00438 M 120)
- GEORGIA BOOT CC5 Insole, XLM (GB00111)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00529 M 110)
- GEORGIA BOOT Georgia Boot TBD Waterproof Wellington Pull-On Boot (GB00598 M 140)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 110)
- HOSS BOOT CO Hoss Mens Lorne Brown Soft Toe Hiker, M (60473)
- Georgia Boot Plain-Toe Work Boots and Shoes